Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1INX100FT TUFFLEX FOOD 125PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-TUFFLXFD-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2N3xpbWFnZS9qcGVnfGFEaG1MMmhqWmk4NU9EQTFOVGMwTlRNM01qUTJMMGxPUkVkQlZFaFBVMFZZV0Y5VVZVWkdURmhHUkY5RFRGSmZNekF3ZURNd01DNXFjR2N8N2ZlYTYzNTkyNGZlY2QxOTZjMjg4NzY5YjVhYjYyY2RkNjhiMWZlZmI1YTg4MzAzMThlZmRhYmI4ZjdkMDZlYg
18202340 Hoses 

GATES GATES

1INX100FT TUFFLEX FOOD 125PSI

Description

1" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL

Food and Beverage; 1" Inside Diameter; 1.31" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 125 PSI - 8.6 Bar Operating Pressure

Part #

7744-4506

BDI #
18202340

Details

6.03 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6.03 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.15
EAN
0072053642018
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 130 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
USDA Meat and Poultry Plant
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Synthetic Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
Manufacturer Item Number
77444506
Weight / LBS
32
Long Description
Food and Beverage; 1" Inside Diameter; 1.31" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 125 PSI - 8.6 Bar Operating Pressure
Outside Diameter
1.31 Inch | 33.274 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh