GATES
GATES
1INX10FT 4176Y MARINE MASTER
GATES GATES
Description
1" X 10' (100' CTN) COOLANT HOSE ; STRAIGHT NON-WIRE 100FT/REL
Coolant Hose; 1" Inside Diameter; 1.55" Outside Diameter; NBR Inner Material; Neoprene Outer Material; 138 PSI | 9.5 Bar Operating Pressure
Part #
4176-1803
BDI #
1089307
Details
21.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX10FT-4176Y-MARINE-MASTER/p/1089307
Your Price
$ 21.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
EAN
0072053647983
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
NBR
Outer Material
Neoprene
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
138 PSI | 9.5 Bar
Typical Use
Radiator and Heater
Price Unit
FT
Package Quantity
10FT
Order in Multiples of
10FT
Minimum Order Quantity
10 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
6.3
Long Description
Coolant Hose; 1" Inside Diameter; 1.55" Outside Diameter; NBR Inner Material; Neoprene Outer Material; 138 PSI | 9.5 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.55 Inch | 39.37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


