https://www.bdiexpress.com/medias/INDGATHOSEXX-LP350-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNHxpbWFnZS9qcGVnfGFEZzJMMmd3T1M4eE1ESTRNVE00T0RVd056RTJOaTlKVGtSSFFWUklUMU5GV0ZoZlRGQXpOVEJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZWNmMWI5ZTEwNzgxZjA1YmRlMWY3ZWI4MWU0MTYwZGY3ZWM3OWE1NWQzY2RkZTkzZDU5ZWRlNTc2NGQ5NDIzOQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-LP350-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNHxpbWFnZS9qcGVnfGFEZzJMMmd3T1M4eE1ESTRNVE00T0RVd056RTJOaTlKVGtSSFFWUklUMU5GV0ZoZlRGQXpOVEJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZWNmMWI5ZTEwNzgxZjA1YmRlMWY3ZWI4MWU0MTYwZGY3ZWM3OWE1NWQzY2RkZTkzZDU5ZWRlNTc2NGQ5NDIzOQ
GATES
GATES
1INX150FT LP350X BUTANE-PROPANE
GATES GATES
Description
1"X150' LP350X BUTANE-PROPANE ; PETROLEUM HOSE 150'/REEL
Petroleum Hose; 1" Inside Diameter; 1.51" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Part #
3220-1213
BDI #
18201488
Details
24.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX150FT-LP350X-BUTANE-PROPANE/p/18201488
Your Price
$ 24.76 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.272
EAN
0072053662870
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Open and Outside Area | Well Ventilated Factory Building
Price Unit
CARTON
Package Quantity
150FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 150 FEET
Inch - Metric
Inch
Other Features
Bend Radius 8 Inch | 4 Braided of High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32201213
Weight / LBS
90
Long Description
Petroleum Hose; 1" Inside Diameter; 1.51" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Outside Diameter
1.51 Inch | 38.354 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

