https://www.bdiexpress.com/medias/INDCTHHOSEXX-SANI-WASH-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwOHxpbWFnZS9qcGVnfGFEUXpMMmd3TWk4eE1UQXdNell6T1RJek5EVTVNQzlKVGtSRFZFaElUMU5GV0ZoZlUwRk9TVjlYUVZOSVh6TXdNSGd6TURBdWFuQm58YWQ4NzdkNzg5ZTE4OTM3NGM5YjgzNTc2ZTZkZWVlNDUzYmU0MThjZDliZTZiNmVhOGY2OGFlZGUyM2E0NjIzMQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SANI-WASH-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwOHxpbWFnZS9qcGVnfGFEUXpMMmd3TWk4eE1UQXdNell6T1RJek5EVTVNQzlKVGtSRFZFaElUMU5GV0ZoZlUwRk9TVjlYUVZOSVh6TXdNSGd6TURBdWFuQm58YWQ4NzdkNzg5ZTE4OTM3NGM5YjgzNTc2ZTZkZWVlNDUzYmU0MThjZDliZTZiNmVhOGY2OGFlZGUyM2E0NjIzMQ
CONTINENTAL
CONTINENTAL
1INX450FT SANI-WASH SUPREME WHITE 300
CONTINENTAL CONTINENTAL
Description
1INX450FT SANI-WASH SUPREME WHITE 300 ; HOSE 450FT/REL
Food Washdown Hose; 1" Inside Diameter; 1.47" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 300 PSI | 20.7 Bar Operating Pressure
Part #
20913970
BDI #
24579925
Details
12.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX450FT-SANI-WASH-SUPREME-WHITE-300/p/24579925
Your Price
$ 12.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.272
EAN
0037256571510
Product Group - BDI
F02192
Type of Hose
Food Washdown
Inner Material
EPDM
Outer Material
EPDM
Color
White
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Food Processing Plant | Dairy | Packing House | Bottling Plant
Price Unit
FT
Package Quantity
450FT
Order in Multiples of
450FT
Minimum Order Quantity
450 FEET
Inch - Metric
Inch
Other Features
Spiral Textile Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food Washdown
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
279
Long Description
Food Washdown Hose; 1" Inside Diameter; 1.47" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.47 Inch | 37.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

