

CONTINENTAL
CONTINENTAL
1INX50FT MINE CONDUIT BLACK
CONTINENTAL CONTINENTAL
Description
1INX50FT MINE CONDUIT BLACK HOSE ; SBR 50FT/BOX
Mining Hose; 1" Inside Diameter; 1.43" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Part #
20019089
BDI #
24572405
Details
1019.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX50FT-MINE-CONDUIT-BLACK/p/24572405
Your Price
$ 1,019.50 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.226
EAN
0037256129148
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Typical Use
Electrical Cable Cover in Underground Mining
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | Flame Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
25
Long Description
Mining Hose; 1" Inside Diameter; 1.43" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.43 Inch | 36.322 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh