

CONTINENTAL
CONTINENTAL
1INX50FT WINGCRAFT SE
CONTINENTAL CONTINENTAL
Description
1INX50FT WINGCRAFT SE HOSE ; 50FT/BOX
Petroleum Hose; 1" Inside Diameter; 1.58" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
20018115
BDI #
424105
Details
2039.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX50FT-WINGCRAFT-SE/p/424105
Your Price
$ 2,039.50 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.279
EAN
0037256215650
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Commercial | Private Aircraft
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
32.5
Long Description
Petroleum Hose; 1" Inside Diameter; 1.58" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
1.58 Inch | 40.132 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh