https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-RD-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0N3xpbWFnZS9qcGVnfGFHWXdMMmcyT1M4eE1UQXdNemN4T1RVNE1UY3lOaTlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlVrUmZRMHhTWHpNd01IZ3pNREF1YW5Cbnw2YzdkNDBkZWUwMDIzMjgyOTQ1ODE5NmE1N2QzZjRhYmIxM2Q2MjYxYWU5MmY4Y2ZhZTdjNzBkZjlmNDkwNzAy
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-RD-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0N3xpbWFnZS9qcGVnfGFHWXdMMmcyT1M4eE1UQXdNemN4T1RVNE1UY3lOaTlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlVrUmZRMHhTWHpNd01IZ3pNREF1YW5Cbnw2YzdkNDBkZWUwMDIzMjgyOTQ1ODE5NmE1N2QzZjRhYmIxM2Q2MjYxYWU5MmY4Y2ZhZTdjNzBkZjlmNDkwNzAy
CONTINENTAL
CONTINENTAL
1INX66FT NUTRIFLO SD RED/CLEAR
CONTINENTAL CONTINENTAL
Description
1INX66FT NUTRIFLO SD RED/CLEAR FOOD HOSE ; POR HELIX
Food and Beverage Hose; 1" Inside Diameter; 1.28" Outside Diameter; PVC Inner Material; PVC Outer Material; Red | Clear; 106 PSI | 7.3 Bar Operating Pressure
Part #
1INX66FT NUTRIFLO SD RED/CLEAR
BDI #
24575538
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX66FT-NUTRIFLO-SD-RED-CLEAR/p/24575538
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.119
EAN
0037256562631
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Red | Clear
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
106 PSI | 7.3 Bar
Typical Use
Dry Bulk Food Material
Price Unit
FT
Package Quantity
66FT
Order in Multiples of
66FT
Minimum Order Quantity
66 FEET
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix Reinforcement | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
81.84
Long Description
Food and Beverage Hose; 1" Inside Diameter; 1.28" Outside Diameter; PVC Inner Material; PVC Outer Material; Red | Clear; 106 PSI | 7.3 Bar Operating Pressure
Outside Diameter
1.28 Inch | 32.512 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

