

GATES
GATES
1X100 BULK MASTER 4SD
GATES GATES
Description
1 BULK MASTER 4SD ; MATERIAL HANDLING HOSE 100FT/REL
Material Handling Hose; 1" Inside Diameter; 1.39" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 4 PSI | 0 Bar Operating Pressure
Part #
4691-0400
BDI #
21567980
Details
29.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1X100-BULK-MASTER-4SD/p/21567980
Your Price
$ 29.40 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.22
EAN
0072053216677
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
4 PSI | 0 Bar
Typical Use
Industrial | Maintenance
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 5 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46910400
Weight / LBS
49
Long Description
Material Handling Hose; 1" Inside Diameter; 1.39" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 4 PSI | 0 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.39 Inch | 35.306 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh