https://www.bdiexpress.com/medias/INDGATHOSEXX-GPS-5000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4OTZ8aW1hZ2UvanBlZ3xhRFpsTDJobE55OHhNRE0xTWpJek16QTROekF3Tmk5SlRrUkhRVlJJVDFORldGaGZSMUJUWHpVd01EQmZRa3hMWHpNd01IZ3pNREF1YW5Cbnw1NGFjZDkzMWEyODg5YjM5ODlmZWM3NjU0MzdhYjNiZTc3NDIxMGUxMDMzNzcxNjhlZWQ5ZGI5NWYyODMzYjIy
https://www.bdiexpress.com/medias/INDGATHOSEXX-GPS-5000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4OTZ8aW1hZ2UvanBlZ3xhRFpsTDJobE55OHhNRE0xTWpJek16QTROekF3Tmk5SlRrUkhRVlJJVDFORldGaGZSMUJUWHpVd01EQmZRa3hMWHpNd01IZ3pNREF1YW5Cbnw1NGFjZDkzMWEyODg5YjM5ODlmZWM3NjU0MzdhYjNiZTc3NDIxMGUxMDMzNzcxNjhlZWQ5ZGI5NWYyODMzYjIy
GATES
GATES
1X100 CTN BLACK GOLD POWERSPIRAL 5000
GATES GATES
Description
16PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 100FT/REL
Hose, Hydraulic; 1" ID; 1.53" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 5000 PSI - 345 Bar Operating Pressure
Part #
3670-0812
BDI #
22284549
Details
82.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1X100-CTN-BLACK-GOLD-POWERSPIRAL-5000/p/22284549
Your Price
$ 82.85 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.68
EAN
0770075517832
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 Deg C To 100 Deg C
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Hydraulic Power Unit | Drilling Equipment
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
149
Long Description
Hose, Hydraulic; 1" ID; 1.53" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 5000 PSI - 345 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.53 Inch | 38.862 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

