https://www.bdiexpress.com/medias/INDGATHOSEXX-MINE-MST-SPR-1000-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4NXxpbWFnZS9qcGVnfGFEWTRMMmc1WWk4eE1ESTRNVE0zTWpBMU56WXpNQzlKVGtSSFFWUklUMU5GV0ZoZlRVbE9SVjlOVTFSZlUxQlNYekV3TURCZldVeFhYek13TUhnek1EQXVhbkJufDU5NWUzMjg5N2E0OWNlYzk0NDExMzc2Yzc1MjMwZjA2NjJiYzc4NGFjYmNkZTkwNTNiODYyNTJjZTZiMzZmMTU
https://www.bdiexpress.com/medias/INDGATHOSEXX-MINE-MST-SPR-1000-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4NXxpbWFnZS9qcGVnfGFEWTRMMmc1WWk4eE1ESTRNVE0zTWpBMU56WXpNQzlKVGtSSFFWUklUMU5GV0ZoZlRVbE9SVjlOVTFSZlUxQlNYekV3TURCZldVeFhYek13TUhnek1EQXVhbkJufDU5NWUzMjg5N2E0OWNlYzk0NDExMzc2Yzc1MjMwZjA2NjJiYzc4NGFjYmNkZTkwNTNiODYyNTJjZTZiMzZmMTU
GATES
GATES
1X100FT MINE MASTER SPRAY 1000 BULK
GATES GATES
Description
1X100' MINE MASTER SPRAY 1000 BULK ; MINING HOSE 400FT/REL
Mining Hose; 1" Inside Diameter; 1.42" Outside Diameter; EPDM Inner Material; Nitrile Outer Material; Yellow; 1000 PSI | 70 Bar Operating Pressure
Part #
3619-0790
BDI #
22285581
Details
17.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1X100FT-MINE-MASTER-SPRAY-1000-BULK/p/22285581
Your Price
$ 17.54 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.3
EAN
0072053815085
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
EPDM
Outer Material
Nitrile
Color
Yellow
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Underground Mining | Industrial
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 11 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36190790
Weight / LBS
264
Long Description
Mining Hose; 1" Inside Diameter; 1.42" Outside Diameter; EPDM Inner Material; Nitrile Outer Material; Yellow; 1000 PSI | 70 Bar Operating Pressure
Outside Diameter
1.42 Inch | 36.068 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

