https://www.bdiexpress.com/medias/INDGATHOSEXX-GPB-BLK-2W-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4NzF8aW1hZ2UvanBlZ3xhRFptTDJnd09TOHhNRE0xTWpJek1EZzVNVFUxTUM5SlRrUkhRVlJJVDFORldGaGZSMUJDWDBKTVMxOHlWMTh6TURCNE16QXdMbXB3Wnd8MzRlNThiMDg3NWRkOWRlZGQ5NjA0NWU4ZWJmZmJhZGQwYjMwNDg4ZWU1ZGZjMmI5NDEyNmMyYTg5YTQzOWMzNA
https://www.bdiexpress.com/medias/INDGATHOSEXX-GPB-BLK-2W-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4NzF8aW1hZ2UvanBlZ3xhRFptTDJnd09TOHhNRE0xTWpJek1EZzVNVFUxTUM5SlRrUkhRVlJJVDFORldGaGZSMUJDWDBKTVMxOHlWMTh6TURCNE16QXdMbXB3Wnd8MzRlNThiMDg3NWRkOWRlZGQ5NjA0NWU4ZWJmZmJhZGQwYjMwNDg4ZWU1ZGZjMmI5NDEyNmMyYTg5YTQzOWMzNA
GATES
GATES
1X165 BLACK GOLD POWER BRAID 2-WIRE
GATES GATES
Description
16PB3250XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 165FT/REL
Hose, Hydraulic; 1" ID; 1.48" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 3250 PSI - 224 Bar Operating Pressure
Part #
3670-0806
BDI #
22284525
Details
21.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1X165-BLACK-GOLD-POWER-BRAID-2-WIRE/p/22284525
Your Price
$ 21.44 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.47
EAN
0770075517771
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
40 DEG F To 212 DEG F
Operating Pressure
3250 PSI | 224 Bar
Typical Use
Hydraulic Power Unit | Industrial
Price Unit
CARTON
Package Quantity
165FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 165 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 13000 PSI | With Gold Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hose, Hydraulic; 1" ID; 1.48" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 3250 PSI - 224 Bar Operating Pressure
Outside Diameter
1.48 Inch | 37.592 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

