

GATES
GATES
1X200 CHEM MASTER XTREME FEP 200SD
GATES GATES
Description
1X200 CHEM MASTER XTREME FEP 200SD ; CHEMICAL HOSE 400FT/REL
Chemical Hose; 1" Inside Diameter; 1.56" Outside Diameter; Fluoroethylenepropylene (FEP) Inner Material; EPDM Outer Material; Blue; 200 PSI | 14 Bar Operating Pressure
Part #
4698-0029
BDI #
22285107
Details
106.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1X200-CHEM-MASTER-XTREME-FEP-200SD/p/22285107
Your Price
$ 106.57 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.29
EAN
0770075226284
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Fluoroethylenepropylene
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 5 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46980029
Weight / LBS
126
Long Description
Chemical Hose; 1" Inside Diameter; 1.56" Outside Diameter; Fluoroethylenepropylene (FEP) Inner Material; EPDM Outer Material; Blue; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.56 Inch | 39.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh