https://www.bdiexpress.com/medias/INDGATHOSEXX-CHMSTPL-UHMWPE-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMHxpbWFnZS9qcGVnfGFHTTRMMmhqWVM4eE1ESTNPVE0yTkRVeU5qRXhNQzlKVGtSSFFWUklUMU5GV0ZoZlEwaE5VMVJRVEY5VlNFMVhVRVZmUjFKT1h6TXdNSGd6TURBdWFuQm58MGQ0MWZiNDgzZTdjMjM3NDgxMzljNjJjYjRhNTM5MTM0NTUxZTYzYmEzMzkwYWQxNGUyYjBiZjFjOWExYjFhMw
https://www.bdiexpress.com/medias/INDGATHOSEXX-CHMSTPL-UHMWPE-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMHxpbWFnZS9qcGVnfGFHTTRMMmhqWVM4eE1ESTNPVE0yTkRVeU5qRXhNQzlKVGtSSFFWUklUMU5GV0ZoZlEwaE5VMVJRVEY5VlNFMVhVRVZmUjFKT1h6TXdNSGd6TURBdWFuQm58MGQ0MWZiNDgzZTdjMjM3NDgxMzljNjJjYjRhNTM5MTM0NTUxZTYzYmEzMzkwYWQxNGUyYjBiZjFjOWExYjFhMw
GATES
GATES
1X200 CHEM MSTR PLUS UHMWPE GREEN 200SD
GATES GATES
Description
1X200 CHEM MSTR PLUS UHMWPE GREEN 200SD ; CHEMICAL HOSE 400FT/REL
Chemical Hose; 1" Inside Diameter; 1.47" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Green; 200 PSI | 14 Bar Operating Pressure
Part #
4697-0057
BDI #
22285053
Details
53.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1X200-CHEM-MSTR-PLUS-UHMWPE-GREEN-200SD/p/22285053
Your Price
$ 53.13 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.23
EAN
0072053929218
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
EPDM
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 5 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46970057
Weight / LBS
102
Long Description
Chemical Hose; 1" Inside Diameter; 1.47" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Green; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
1.47 Inch | 37.338 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

