GATES
GATES
1X400FT PLANT MASTER XTREME 501 AR
GATES GATES
Description
1" X REEL AIR AND MULTI-PURPOSE HOSE ; 400FT/REL
Air and Multipurpose; 1" Inside Diameter; 1.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 501 PSI - 35 Bar Operating Pressure
Part #
3202-0021
BDI #
21492023
Details
11.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1X400FT-PLANT-MASTER-XTREME-501-AR/p/21492023
Your Price
$ 11.35 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.26
EAN
0072053441505
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
501 PSI | 35 Bar
Typical Use
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Price Unit
REEL
Package Quantity
350FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 350 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 0.57 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
199.5
Long Description
Air and Multipurpose; 1" Inside Diameter; 1.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 501 PSI - 35 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.51 Inch | 38.354 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


