https://www.bdiexpress.com/medias/MFRGATHOSEXX-DT-CNTR-CLNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1N3xpbWFnZS9qcGVnfGFESXhMMmcwT0M4eE1EZzBNVFl6TURBNE1UQTFOQzlOUmxKSFFWUklUMU5GV0ZoZlJGUmZRMDVVVWw5RFRFNUhYek13TUhnek1EQXVhbkJufDFkYzk0YjU4ZWI1NTM5NTMyMTYzOTExOWQ3YTZmMmNkOWQ1MmQ1ZDZmNzhhOWY5NWZkMjdlYTRhNGVlOThlYzI
https://www.bdiexpress.com/medias/MFRGATHOSEXX-DT-CNTR-CLNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1N3xpbWFnZS9qcGVnfGFESXhMMmcwT0M4eE1EZzBNVFl6TURBNE1UQTFOQzlOUmxKSFFWUklUMU5GV0ZoZlJGUmZRMDVVVWw5RFRFNUhYek13TUhnek1EQXVhbkJufDFkYzk0YjU4ZWI1NTM5NTMyMTYzOTExOWQ3YTZmMmNkOWQ1MmQ1ZDZmNzhhOWY5NWZkMjdlYTRhNGVlOThlYzI
GATES
GATES
1XRL 420
GATES GATES
Description
1XRL 420 DATA CENTER COOLING HOSE ; NON-RETURNABLE 420FT/REL
Data Center Cooling Hose; 1" Inside Diameter; 1.36" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 250 PSI - 17.2 Bar Static Operating Pressure
Part #
42170038
BDI #
28385445
Details
24.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1XRL-420/p/28385445
Your Price
$ 24.78 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.136
EAN
0770075869993
Product Group - BDI
F02192
Type of Hose
Data Center Cooling
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
420FT
Order in Multiples of
420FT
Minimum Order Quantity
420 FEET
Inch - Metric
Inch
Other Features
Braided | Synthetic Textile | Bend Radius 6 Inch
Category - BDI
Hose
Noun
Hose
Keyword String
Data Center Cooling
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
42170038
Long Description
Data Center Cooling Hose; 1" Inside Diameter; 1.36" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 250 PSI - 17.2 Bar Static Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.36 Inch | 34.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

