https://www.bdiexpress.com/medias/INDGATHOSEXX-4176-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg3MnxpbWFnZS9qcGVnfGFEUmlMMmhpT0M4eE1UQXdNell3TWpVd01UWTJNaTlKVGtSSFFWUklUMU5GV0ZoZk5ERTNObDlDVEV0Zk16QXdlRE13TUM1cWNHY3wwYTE4MWIxYzBiNzZkOTMxMjlmOTAyODViYWJiODc5ZTRkMjI2YmMwOWUyMmI1ZmE2ZGYyMjIwMGVlNTM0NTUz
https://www.bdiexpress.com/medias/INDGATHOSEXX-4176-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg3MnxpbWFnZS9qcGVnfGFEUmlMMmhpT0M4eE1UQXdNell3TWpVd01UWTJNaTlKVGtSSFFWUklUMU5GV0ZoZk5ERTNObDlDVEV0Zk16QXdlRE13TUM1cWNHY3wwYTE4MWIxYzBiNzZkOTMxMjlmOTAyODViYWJiODc5ZTRkMjI2YmMwOWUyMmI1ZmE2ZGYyMjIwMGVlNTM0NTUz
GATES
GATES
2-1/2IN 4176HD ENGINE COOLANT 75PSI 3FT
GATES GATES
Description
2-1/2" X 3' COOLANT HOSE ; HEAVY WALL 30FT/REL
Coolant Hose; 2-1/2" Inside Diameter; 3.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
4176-0026
BDI #
22284044
Details
35.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-4176HD-ENGINE-COOLANT-75PSI-3FT/p/22284044
Your Price
$ 35.73 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.21
EAN
0072053647730
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
75 PSI | 5 Bar
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
3.54
Long Description
Coolant Hose; 2-1/2" Inside Diameter; 3.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.02 Inch | 76.708 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

