GATES
GATES
2-1/2IN 76W ENGINE COOLANT MARINE 75PSI
GATES GATES
Description
2-1/2" 76W ENGINE COOLANT MARINE 75PSI ; COOLANT HOSE 50FT/REL
Marine; 2-1/2" Inside Diameter; 3" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5.2 Bar Operating Pressure
Part #
4176-0876
BDI #
18202115
Details
27.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-76W-ENGINE-COOLANT-MARINE-75PSI/p/18202115
Your Price
$ 27.68 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.494
EAN
0072053214529
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Stationary Engine
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Multiple Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
54.5
Long Description
Marine; 2-1/2" Inside Diameter; 3" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5.2 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


