

CONTINENTAL
CONTINENTAL
2-1/2IN ARVAC SW ; 20552733
CONTINENTAL CONTINENTAL
Description
2-1/2IN ARVAC SW INDUSTRIAL HOSE ; 20FT/BOX 58655008000200
Material Handling Hose; 2-1/2" Inside Diameter; 3.03" Outside Diameter; Urethane Inner Material; Nitrile | Polyurethane | PVC Outer Material; Black; 35 PSI | 2.4 Bar Operating Pressure
Part #
2-1/2IN ARVAC SW ; 20552733
BDI #
27701457
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-ARVAC-SW-;-20552733/p/27701457
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Urethane
Outer Material
Nitrile | Polyurethane | PVC
Color
Black
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.9
Long Description
Material Handling Hose; 2-1/2" Inside Diameter; 3.03" Outside Diameter; Urethane Inner Material; Nitrile | Polyurethane | PVC Outer Material; Black; 35 PSI | 2.4 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.03 Inch | 76.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh