Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-1/2IN CLEARWATER SOFTWALL 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-CW-SW-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5NnxpbWFnZS9qcGVnfGFEWXpMMmhqTUM4eE1UQXdNemN6T1RnMk5URXhPQzlKVGtSRFZFaElUMU5GV0ZoZlExZGZVMWRmUWt4Vlh6TXdNSGd6TURBdWFuQm58ZTQzOTU0ZGJmZTE5YmQ2MTBhM2QxYzI0MTc0NjQ3YzYwYzBmZmJlZjVmMDBjYzAwMDY5YmI1ZTlmNDRhNWMxNw
27339311 Hoses 

CONTINENTAL CONTINENTAL

2-1/2IN CLEARWATER SOFTWALL 150

Description

2-1/2IN CLEARWATER SOFTWALL 150 IND HOSE ; 100FT/REL

Food and Beverage Hose; 2-1/2" Inside Diameter; 2.86" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure

Part #

21053714

BDI #
27339311

Details

25.27 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25.27 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.401
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Polyethylene
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Camping and Caravanning | Catering | Beverage and Food Industry | Disaster Control | Hospitals | Airports | Municipal Emergency Water Supply | Outdoor Events | Public Festivals | Road Construction and Construction Sites
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Long Description
Food and Beverage Hose; 2-1/2" Inside Diameter; 2.86" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
2.86 Inch | 72.644 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh