Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-1/2IN FLEXTRA ROCK DUST YELLOW 100 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FROCKDUST-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU1N3xpbWFnZS9qcGVnfGFEa3pMMmhpTkM4eE1UQXdNemN5TURjNU5ERTBNaTlKVGtSRFZFaElUMU5GV0ZoZlJsSlBRMHRFVlZOVVgxbE1WMTh6TURCNE16QXdMbXB3Wnd8YzYwNWEwNjUzYjVjODM3NmUyYjk4NTFlN2MyMmUyNGY1YjBlOWI1NTg3OGI1NmQ4MDM3OTkxZDg0NmJiYzYwNg
424002 Hoses 

CONTINENTAL CONTINENTAL

2-1/2IN FLEXTRA ROCK DUST YELLOW 100

Description

2-1/2IN FLEXTRA ROCK DUST YELLOW 100 ; HOSE 50FT L 50FT/BOX

Mining; 2-1/2" Inside Diameter; 2.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 100 PSI - 7 Bar Operating Pressure

Part #

20020011

BDI #
424002

Details

35.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 35.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.504
EAN
0037256130069
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Rock Dust Operation in Underground Mine
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Flame-Resistant | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
Manufacturer Internal Number
20020011
Weight / LBS
53
Long Description
Mining; 2-1/2" Inside Diameter; 2.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
2.89 Inch | 73.406 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh