https://www.bdiexpress.com/medias/INDGATHOSEXX-FD-MST-BEV-150SD-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0N3xpbWFnZS9qcGVnfGFHUmxMMmczWXk4eE1ESTNPVE0yT0RnNE5ESTFOQzlKVGtSSFFWUklUMU5GV0ZoZlJrUmZUVk5VWDBKRlZsOHhOVEJUUkY5SFVrRlpYek13TUhnek1EQXVhbkJufDViOTliMDhiOWUzYzU2NTBjYTE1MzY0NDVjOTZhZjIwNmE3OGU5OTBhMzA4MDYwNzAwODMzOTIzYjFjZmY0NjA
https://www.bdiexpress.com/medias/INDGATHOSEXX-FD-MST-BEV-150SD-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0N3xpbWFnZS9qcGVnfGFHUmxMMmczWXk4eE1ESTNPVE0yT0RnNE5ESTFOQzlKVGtSSFFWUklUMU5GV0ZoZlJrUmZUVk5VWDBKRlZsOHhOVEJUUkY5SFVrRlpYek13TUhnek1EQXVhbkJufDViOTliMDhiOWUzYzU2NTBjYTE1MzY0NDVjOTZhZjIwNmE3OGU5OTBhMzA4MDYwNzAwODMzOTIzYjFjZmY0NjA
GATES
GATES
2-1/2IN FOOD MSTR BEV GRAY 150SD CR MTF
GATES GATES
Description
2-1/2" X 100' MTO FOOD AND BEVERAGE HOSE ; 400FT/REL
Food and Beverage Hose; 2-1/2" Inside Diameter; 3.11" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; Gray; 150 PSI | 10 Bar Operating Pressure
Part #
3132-5035
BDI #
22493123
Details
112.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-FOOD-MSTR-BEV-GRAY-150SD-CR-MTF/p/22493123
Your Price
$ 112.88 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.72
EAN
0770075728313
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Sanitron
Outer Material
EPDM
Color
Gray
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 22 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31325035
Weight / LBS
159
Long Description
Food and Beverage Hose; 2-1/2" Inside Diameter; 3.11" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; Gray; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.11 Inch | 78.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

