

CONTINENTAL
CONTINENTAL
2-1/2IN PYROFLEX HOT TAR AND ASPHALT II
CONTINENTAL CONTINENTAL
Description
2-1/2IN PYROFLEX HOT TAR AND ASPHALT II ; HOSE 100FT/REL
Petroleum Hose; 2-1/2" Inside Diameter; 3.09" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20046059
BDI #
424256
Details
6550.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-PYROFLEX-HOT-TAR-AND-ASPHALT-II/p/424256
Your Price
$ 6,550.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.757
EAN
0037256222764
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Suction and Discharge Service on Tank Truck | Tank Car | Bulk Station
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Aramid Spiral with Wire Helix | With Red Spiral Stripe | High Oil Resistant | 29" Hg Vacuum | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1.67
Long Description
Petroleum Hose; 2-1/2" Inside Diameter; 3.09" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.09 Inch | 78.486 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh