https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPTHNE-HD-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwOHxpbWFnZS9qcGVnfGFEWTVMMmcyTkM4eE1UQXdNemMwTlRjek1EVTVNQzlKVGtSRFZFaElUMU5GV0ZoZlUxQlVTRTVGWDBoRVgwSk1WVjh6TURCNE16QXdMbXB3Wnd8ZmRiMDc0YTE4MTQyMGIyNjc1ZDYyOTAwZmQ3YTNmMTYwZmIyNzQ5MzQ2ZjgxMmM3YTM0ZjJmMTk5Y2ZiN2RkZg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPTHNE-HD-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwOHxpbWFnZS9qcGVnfGFEWTVMMmcyTkM4eE1UQXdNemMwTlRjek1EVTVNQzlKVGtSRFZFaElUMU5GV0ZoZlUxQlVTRTVGWDBoRVgwSk1WVjh6TURCNE16QXdMbXB3Wnd8ZmRiMDc0YTE4MTQyMGIyNjc1ZDYyOTAwZmQ3YTNmMTYwZmIyNzQ5MzQ2ZjgxMmM3YTM0ZjJmMTk5Y2ZiN2RkZg
CONTINENTAL
CONTINENTAL
2-1/2IN SPIRATHANE HD BLUE
CONTINENTAL CONTINENTAL
Description
2-1/2IN SPIRATHANE HD BLUE HOSE ; 100FT/REL
Material Handling; 2-1/2" Inside Diameter; 3.12" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Blue; 50 PSI - 3 Bar Operating Pressure
Part #
20013138
BDI #
423722
Details
27.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-SPIRATHANE-HD-BLUE/p/423722
Your Price
$ 27.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.467
EAN
0037256132452
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Blue
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dry Pneumatic Conveying of Solid
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid Pliovic with PVC Helix | Medium Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.20
Noun
Hose
Keyword String
Material Handling
Weight / LBS
95
Long Description
Material Handling; 2-1/2" Inside Diameter; 3.12" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Blue; 50 PSI - 3 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.12 Inch | 79.248 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

