

CONTINENTAL
CONTINENTAL
2-1/2IN SPIRATHANE PT CLEAR/WHITE
CONTINENTAL CONTINENTAL
Description
2-1/2IN SPIRATHANE PT CLEAR/WHITE HOSE ; 100FT/REL
Material Handling Hose; 2-1/2" Inside Diameter; 3.03" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Part #
20013686
BDI #
423746
Details
2900.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-SPIRATHANE-PT-CLEAR-WHITE/p/423746
Your Price
$ 2,900.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.35
EAN
0037256235023
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Transfer of a Variety of Dry/Bulk and Abrasive Material
Price Unit
FT
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.69
Long Description
Material Handling Hose; 2-1/2" Inside Diameter; 3.03" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.03 Inch | 76.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh