

CONTINENTAL
CONTINENTAL
2.1/2IN ULTRABRAID BULL ; 21102498
CONTINENTAL CONTINENTAL
Description
2.1/2IN ULTRABRAID BULL ; 21102498 HOSE ; 100FT/REL
Multipurpose Hose; 2-1/2" Inside Diameter; 3.15" Outside Diameter; Rubber Inner Material; Chlorinated Polyethylene Outer Material; Black; 600 PSI | 41.4 Bar Operating Pressure
Part #
21102498
BDI #
27339317
Details
45.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-ULTRABRAID-BULL-;-21102498/p/27339317
Your Price
$ 45.85 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.304
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Chlorinated Polyethylene
Color
Black
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
600 PSI | 41.4 Bar
Typical Use
Construction | Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Brass Coated High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
253
Long Description
Multipurpose Hose; 2-1/2" Inside Diameter; 3.15" Outside Diameter; Rubber Inner Material; Chlorinated Polyethylene Outer Material; Black; 600 PSI | 41.4 Bar Operating Pressure
Outside Diameter
3.15 Inch | 80.01 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh