

CONTINENTAL
CONTINENTAL
2-1/2IN VERSIFLO 150 SUCTION/DISCHARGE
CONTINENTAL CONTINENTAL
Description
2-1/2IN VERSIFLO 150 SUCTION/DISCHARGE ; WATER HOSE 100FT/REL
Suction and Discharge; 2-1/2" Inside Diameter; 2.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
20016831
BDI #
425323
Details
28.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-VERSIFLO-150-SUCTION-DISCHARGE/p/425323
Your Price
$ 28.61 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.511
EAN
0037256127670
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
108
Long Description
Suction and Discharge; 2-1/2" Inside Diameter; 2.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.89 Inch | 73.406 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh