https://www.bdiexpress.com/medias/INDCTHHOSEXX-AGFLEX-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0MXxpbWFnZS9qcGVnfGFHTXlMMmczWWk4eE1UQXdNemN6TURjNE9ETTRNaTlKVGtSRFZFaElUMU5GV0ZoZlFVZEdURVZZWDBOTVVsOHpNREI0TXpBd0xtcHdad3xlZDg4ZDBlOTA2ZjE0YzcwMTA2OGNkZmQxMjM2MGY5ZDUzMDYxZTBlNzZmZmVhOTg3ODRlMTA5YzlmMzA2MjZj
https://www.bdiexpress.com/medias/INDCTHHOSEXX-AGFLEX-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0MXxpbWFnZS9qcGVnfGFHTXlMMmczWWk4eE1UQXdNemN6TURjNE9ETTRNaTlKVGtSRFZFaElUMU5GV0ZoZlFVZEdURVZZWDBOTVVsOHpNREI0TXpBd0xtcHdad3xlZDg4ZDBlOTA2ZjE0YzcwMTA2OGNkZmQxMjM2MGY5ZDUzMDYxZTBlNzZmZmVhOTg3ODRlMTA5YzlmMzA2MjZj
CONTINENTAL
CONTINENTAL
2-1/2INX100FT AGFLEX WHITE/CLEAR 35
CONTINENTAL CONTINENTAL
Description
2-1/2INX100FT AGFLEX WHITE/CLEAR 35 HOSE ; 1000MOQ 100FT/REL
Water Hose; 2-1/2" Inside Diameter; 2.85" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 65 PSI | 4.5 Bar Operating Pressure
Part #
20013675
BDI #
24571668
Details
10.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX100FT-AGFLEX-WHITE-CLEAR-35/p/24571668
Your Price
$ 10.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.329
EAN
0037256234958
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Typical Use
Agricultural | Construction | Industrial | Septic Tank Cleaning
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density White Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
90
Long Description
Water Hose; 2-1/2" Inside Diameter; 2.85" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 65 PSI | 4.5 Bar Operating Pressure
Outside Diameter
2.85 Inch | 72.39 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

