Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-1/2INX100FT CELLAR MSTR F AND B 250PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-CLLARMAST-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk2N3xpbWFnZS9qcGVnfGFEUmhMMmhtTXk4eE1EYzNNVEV5TmpJMU5UWTBOaTlKVGtSSFFWUklUMU5GV0ZoZlEweE1RVkpOUVZOVVgxZElWRjh6TURCNE16QXdMbXB3Wnd8YjZlNGMxZGE1MzI4NmIyOWIxMjQxNTE5NGI3OTEwMmRjMzQ3OTU3Y2RkZjQ0MDc0YjM3YjMyYzJjNzQ4MjQwOQ
18201526 Hoses 

GATES GATES

2-1/2INX100FT CELLAR MSTR F AND B 250PSI

Description

2-1/2" X 100' FOOD AND BEVERAGE HOSE ; 200FT/REL

Food and Beverage; 2-1/2" Inside Diameter; 3-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 250 PSI - 17 Bar Operating Pressure

Part #

3132-0186

BDI #
18201526

Details

102.13 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 102.13 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.73
EAN
0072053642988
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-40 To 230 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals, Cosmetics or Water-Based Product
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Resilient Monofilament Helix | Bend Radius 12 Inch | Crush and Kink Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
Manufacturer Item Number
31320186
Weight / LBS
160
Long Description
Food and Beverage; 2-1/2" Inside Diameter; 3-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh