https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-CA-BLK-YLW-STP-150-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQyMHxpbWFnZS9qcGVnfGFHVTVMMmd4T0M4eE1UQXdNemN6TVRVM05EZ3hOQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUTBGZlFreExYMWxNVjE5VFZGQmZNVFV3WHpNd01IZ3pNREF1YW5CbnxkNTZlMTQ1ZTE0MjExY2U1ZTcyYjk4NjliNDEyOGMyNDc1ZDZmMDY5MDY4Y2YyZDZiNjE3MWU2YWNkYmI3ZWEx
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-CA-BLK-YLW-STP-150-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQyMHxpbWFnZS9qcGVnfGFHVTVMMmd4T0M4eE1UQXdNemN6TVRVM05EZ3hOQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUTBGZlFreExYMWxNVjE5VFZGQmZNVFV3WHpNd01IZ3pNREF1YW5CbnxkNTZlMTQ1ZTE0MjExY2U1ZTcyYjk4NjliNDEyOGMyNDc1ZDZmMDY5MDY4Y2YyZDZiNjE3MWU2YWNkYmI3ZWEx
CONTINENTAL
CONTINENTAL
2-1/2INX100FT CONAG WATER SD 150
CONTINENTAL CONTINENTAL
Description
2-1/2IN CONAG WATER SD 150 HOSE ; 100FT L SBR 400 MOQ
Water Hose; 2-1/2" Inside Diameter; 2.99" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20957433
BDI #
24580057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX100FT-CONAG-WATER-SD-150/p/24580057
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.656
EAN
0037256572005
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Agricultural | Construction
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Yellow Spiral Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
146
Long Description
Water Hose; 2-1/2" Inside Diameter; 2.99" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.99 Inch | 75.946 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

