https://www.bdiexpress.com/medias/INDGATHOSEXX-HTAR-BLWR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzM3xpbWFnZS9qcGVnfGFEVmpMMmcyTkM4eE1ESTRNVE0zT1RnNE9URTRNaTlKVGtSSFFWUklUMU5GV0ZoZlNGUkJVbDlDVEZkU1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8YmQwMDBkNWFlODYxODhjMTk3NmU4MmZmMjVhYjliYzNmYjYwYTU1MmVhNWVlYmQwMGE3MjdhMTFiY2Q2NjRhMQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-HTAR-BLWR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzM3xpbWFnZS9qcGVnfGFEVmpMMmcyTkM4eE1ESTRNVE0zT1RnNE9URTRNaTlKVGtSSFFWUklUMU5GV0ZoZlNGUkJVbDlDVEZkU1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8YmQwMDBkNWFlODYxODhjMTk3NmU4MmZmMjVhYjliYzNmYjYwYTU1MmVhNWVlYmQwMGE3MjdhMTFiY2Q2NjRhMQ
GATES
GATES
2-1/2INX100FT HOT AIR BLOWER HOSE 110PSI
GATES GATES
Description
2-1/2"X100' HOT AIR BLOWER HOSE 110PSI ; 3.08"OD BLACK 100'/REEL
Air Hose; 2-1/2" Inside Diameter; 3.08" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 110 PSI | 8 Bar Operating Pressure
Part #
4691-0503
BDI #
18201872
Details
52.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX100FT-HOT-AIR-BLOWER-HOSE-110PSI/p/18201872
Your Price
$ 52.41 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.65
EAN
0072053663044
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 350 Deg F
Operating Pressure
110 PSI | 8 Bar
Typical Use
Industrial | Maintenance
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 14 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46910503
Weight / LBS
143
Long Description
Air Hose; 2-1/2" Inside Diameter; 3.08" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 110 PSI | 8 Bar Operating Pressure
Outside Diameter
3.08 Inch | 78.232 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


