https://www.bdiexpress.com/medias/INDCTHHOSEXX-JET-RANGER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3M3xpbWFnZS9qcGVnfGFEa3lMMmczTUM4eE1UQXdNemN4TkRnNU5Ua3dNaTlKVGtSRFZFaElUMU5GV0ZoZlNrVlVYMUpCVGtkRlVsOUNURXRmTXpBd2VETXdNQzVxY0djfGNmYzVmYTdmNmI5MTBjZDdmZTJhNmYyZTIzNGI0ZjU2ZGVkMTBiNTgxYjNmMWIyOGY0Mjg5NjBkZWI2MTBiZDg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-JET-RANGER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3M3xpbWFnZS9qcGVnfGFEa3lMMmczTUM4eE1UQXdNemN4TkRnNU5Ua3dNaTlKVGtSRFZFaElUMU5GV0ZoZlNrVlVYMUpCVGtkRlVsOUNURXRmTXpBd2VETXdNQzVxY0djfGNmYzVmYTdmNmI5MTBjZDdmZTJhNmYyZTIzNGI0ZjU2ZGVkMTBiNTgxYjNmMWIyOGY0Mjg5NjBkZWI2MTBiZDg
CONTINENTAL
CONTINENTAL
2-1/2INX100FT JET RANGER BLACK 300
CONTINENTAL CONTINENTAL
Description
2-1/2INX100FT JET RANGER BLACK 300 HOSE ; 100FT/REL
Petroleum Hose; 2-1/2" Inside Diameter; 3.16" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
20099968
BDI #
424098
Details
111.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX100FT-JET-RANGER-BLACK-300/p/424098
Your Price
$ 111.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.774
EAN
0037256243707
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Commercial | Private Aircraft
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
4 Ply Synthetic Fabric Spiral | 1 Nylon Breaker
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
153
Long Description
Petroleum Hose; 2-1/2" Inside Diameter; 3.16" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
3.16 Inch | 80.264 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

