GATES
GATES
2-1/2INX100FT LONGWALL MINING EMULSION B
GATES GATES
Description
2-1/2"X100' LONGWALL MINING EMULSION B ; MINING HOSE 100'/REEL
Mining; 2-1/2" Inside Diameter; 3.34" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Part #
3619-0811
BDI #
18201641
Details
54.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX100FT-LONGWALL-MINING-EMULSION-B/p/18201641
Your Price
$ 54.64 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
1.44
EAN
0072053674798
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Industrial | Longwall Mine Emulsion System
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 20 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Weight / LBS
317
Long Description
Mining; 2-1/2" Inside Diameter; 3.34" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
3.34 Inch | 84.836 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


