https://www.bdiexpress.com/medias/INDCTHHOSEXX-PHAIII-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwNXxpbWFnZS9qcGVnfGFEZGhMMmhpT1M4eE1UQXdNemMwTVRZd01UZ3lNaTlKVGtSRFZFaElUMU5GV0ZoZlVFaEJTVWxKWDFKRVh6TXdNSGd6TURBdWFuQm58YTliMDQzYWY2M2M0MGUzZGQyMDkzMTdhOTMxZjAzMDM5YjY5NDBkYTNkMGYwNmVjOTI1OGExMTU0MTMyZDdmZg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PHAIII-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwNXxpbWFnZS9qcGVnfGFEZGhMMmhpT1M4eE1UQXdNemMwTVRZd01UZ3lNaTlKVGtSRFZFaElUMU5GV0ZoZlVFaEJTVWxKWDFKRVh6TXdNSGd6TURBdWFuQm58YTliMDQzYWY2M2M0MGUzZGQyMDkzMTdhOTMxZjAzMDM5YjY5NDBkYTNkMGYwNmVjOTI1OGExMTU0MTMyZDdmZg
CONTINENTAL
CONTINENTAL
2-1/2INX100FT PYROFLEX HOT AIR III FDA
CONTINENTAL CONTINENTAL
Description
2-1/2INX100FT PYROFLEX HOT AIR III FDA ; FOOD HOSE 100FT/REL
Material Handling Hose; 2-1/2" Inside Diameter; 3.06" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 100 PSI | 6.9 Bar Operating Pressure
Part #
20762193
BDI #
24578677
Details
51.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX100FT-PYROFLEX-HOT-AIR-III-FDA/p/24578677
Your Price
$ 51.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.746
EAN
0037256522444
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-20 To 325 Deg F
Operating Pressure
100 PSI | 6.9 Bar
Typical Use
Conveying Hot Air with FDA Compliant Tubing that Can be Used in Unloading Edible Material
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
167
Long Description
Material Handling Hose; 2-1/2" Inside Diameter; 3.06" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 100 PSI | 6.9 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.06 Inch | 77.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

