Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-1/2INX100FT STEELHEAD WATER 150PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-DOLPHIN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTB8aW1hZ2UvanBlZ3xhREpqTDJnNU5TODVNelk0TmpRMk5UZ3lNekF5TG1wd1p3fDM4OWI2N2QyZDdhZDA0YzhkOTZjZTEzMjlkNDI2ZDI2YmUwNDUzN2IxM2ZjMjAzYWVhM2RhMTMyMzMyNDI3MGQ
18201561 Hoses 

GATES GATES

2-1/2INX100FT STEELHEAD WATER 150PSI

Description

2-1/2"X100' STEELHEAD WATER 150PSI ; WATER HOSE 100'/REEL

Suction and Discharge; 2-1/2" Inside Diameter; 2.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure

Part #

3135-2655

BDI #
18201561

Details

24.55 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.55 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.517
EAN
0072053652192
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Heavy Duty Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Multiple Ply High Tensile Synthetic Textile | Bend Radius 25 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Item Number
31352655
Weight / LBS
114
Long Description
Suction and Discharge; 2-1/2" Inside Diameter; 2.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
2.99 Inch | 75.946 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh