https://www.bdiexpress.com/medias/INDCTHHOSEXX-VRESERVE-CB-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ0NnxpbWFnZS9qcGVnfGFHUTRMMmczWmk4eE1UQXdNemN6TURZeU5EVTBNaTlKVGtSRFZFaElUMU5GV0ZoZlZsSkZVMFZTVmtWZlEwSmZSMWxmTXpBd2VETXdNQzVxY0djfDc3NTkyNTBlNTgyNjgzNTBkNDkwMWRmNWQ1NzcwMWM3MmFmYjdkOWY5MTkwNzZjYjliMTVmNjcwMDY2NWQ5NWE
https://www.bdiexpress.com/medias/INDCTHHOSEXX-VRESERVE-CB-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ0NnxpbWFnZS9qcGVnfGFHUTRMMmczWmk4eE1UQXdNemN6TURZeU5EVTBNaTlKVGtSRFZFaElUMU5GV0ZoZlZsSkZVMFZTVmtWZlEwSmZSMWxmTXpBd2VETXdNQzVxY0djfDc3NTkyNTBlNTgyNjgzNTBkNDkwMWRmNWQ1NzcwMWM3MmFmYjdkOWY5MTkwNzZjYjliMTVmNjcwMDY2NWQ5NWE
CONTINENTAL
CONTINENTAL
2-1/2INX100FT VINTNER RESERVE GRAY 250
CONTINENTAL CONTINENTAL
Description
2-1/2INX100FT VINTNER RESERVE GRAY 250 ; FOOD HOSE 100FT/REL
Food and Beverage Hose; 2-1/2" Inside Diameter; 3.16" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Gray; 250 PSI | 17.2 Bar Operating Pressure
Part #
20992572
BDI #
24580223
Details
61.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX100FT-VINTNER-RESERVE-GRAY-250/p/24580223
Your Price
$ 61.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.713
EAN
0037256572357
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
EPDM
Color
Gray
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
In-Plant | Tank Truck
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Monofilament Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
159
Long Description
Food and Beverage Hose; 2-1/2" Inside Diameter; 3.16" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Gray; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.16 Inch | 80.264 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

