GATES
GATES
2-1/2INX12-1/2FT WET EXHST HARDWALL
GATES GATES
Description
2-1/2INX12-1/2FT WET EXHST HARDWALL ; MARINE HOSE
Marine; 2-1/2" Inside Diameter; 2.9" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Part #
4686-0624
BDI #
18623410
Details
599.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX12-1-2FT-WET-EXHST-HARDWALL/p/18623410
Your Price
$ 599.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
6.87
EAN
0072053300215
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Engine Water Circulation | Discharge Line | Heat Exchanger | Wet Exhaust
Price Unit
FT
Package Quantity
12.5FT
Order in Multiples of
12.5FT
Minimum Order Quantity
12.5 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic Fabric and 2 Built-In Steel Wire Helix | Bend Radius 6.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
15.14
Long Description
Marine; 2-1/2" Inside Diameter; 2.9" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.9 Inch | 73.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh