CONTINENTAL
CONTINENTAL
2-1/2INX3FT XTREME STRGHT RADIATOR BLUE
CONTINENTAL CONTINENTAL
Description
2-1/2IN XTREME STRGHT RADIATOR HOSE ; POR 3FT L
Automotive; 2-1/2" Inside Diameter; 2-7/8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 125 PSI - 9 Bar Operating Pressure
Part #
20017172
BDI #
425013
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX3FT-XTREME-STRGHT-RADIATOR-BLUE/p/425013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
1.1
EAN
0037256020445
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Bus | Fleet Service | Off-Road Equipment | Truck
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
2 Ply Aramid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Automotive
Weight / LBS
2.43
Long Description
Automotive; 2-1/2" Inside Diameter; 2-7/8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 125 PSI - 9 Bar Operating Pressure
Outside Diameter
2.875 Inch | 73.025 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh