https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWPL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3NXxpbWFnZS9qcGVnfGFEQmxMMmcxTlM4eE1UQXdNemN4TmpRMk9EYzJOaTlKVGtSRFZFaElUMU5GV0ZoZlJsZFFURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xmNmI0OGQwNDRhYzc2ODA1NjliYWI1M2NhNjQ1NDNkMTUwZjllYzIyOGYzOWY0MDM5ZjMyMGZmNDVmMDcxZmFj
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWPL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3NXxpbWFnZS9qcGVnfGFEQmxMMmcxTlM4eE1UQXdNemN4TmpRMk9EYzJOaTlKVGtSRFZFaElUMU5GV0ZoZlJsZFFURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xmNmI0OGQwNDRhYzc2ODA1NjliYWI1M2NhNjQ1NDNkMTUwZjllYzIyOGYzOWY0MDM5ZjMyMGZmNDVmMDcxZmFj
CONTINENTAL
CONTINENTAL
2-1/2INX400FT FLEXWING PETROLEUM BLK 150
CONTINENTAL CONTINENTAL
Description
2-1/2INX400FT FLEXWING PETROLEUM BLK 150 ; HOSE 400FT/REL
Petroleum Hose; 2-1/2" Inside Diameter; 3.07" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20017506
BDI #
24572141
Details
29.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX400FT-FLEXWING-PETROLEUM-BLK-150/p/24572141
Your Price
$ 29.28 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.701
EAN
0037256494451
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
In-Plant Operation | Tank Truck
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Red Spiral Stripe | High Oil Resistance | 29" Hg Vacuum | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
664
Long Description
Petroleum Hose; 2-1/2" Inside Diameter; 3.07" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
3.07 Inch | 77.978 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

