CONTINENTAL
CONTINENTAL
2-1/2INX4FT WIRE INSERT RADIATOR BLACK
CONTINENTAL CONTINENTAL
Description
2-1/2IN WIRE INSERT RADIATOR HOSE ; POR 4FT L BLACK
Vacuum; 2-1/2" Inside Diameter; 2-61/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Part #
20017436
BDI #
425054
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX4FT-WIRE-INSERT-RADIATOR-BLACK/p/425054
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
2.21
EAN
0037256020582
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 260 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Coolant Connection
Price Unit
FT
Package Quantity
4FT
Order in Multiples of
4FT
Minimum Order Quantity
4 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic with Steel Wire Helix | For Radiator
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Weight / LBS
4.88
Long Description
Vacuum; 2-1/2" Inside Diameter; 2-61/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Outside Diameter
2.953 Inch | 75.006 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


