GATES
GATES
2-1/2INX50FT POWERBRAID PLUS OILFIELD
GATES GATES
Description
2-1/2 X 50 POWERBRAID PLUS ; OILFIELD HOSE 50FT/REL
Specialty; 2-1/2" Inside Diameter; 3.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Part #
3670-0656
BDI #
18201647
Details
138.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX50FT-POWERBRAID-PLUS-OILFIELD/p/18201647
Your Price
$ 138.52 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
1.63
EAN
0072053662993
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Drilling Rigs | Industrial | Rotary
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Specialty
Weight / LBS
180
Long Description
Specialty; 2-1/2" Inside Diameter; 3.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2500 PSI - 172 Bar Operating Pressure
Outside Diameter
3.38 Inch | 85.852 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


