GATES
GATES
2-1/2INX60FT 18MB AIR DRILL 500PSI
GATES GATES
Description
2-1/2"X60' 18MB AIR DRILL 500PSI ; MINING HOSE 60'/REEL
Mining; 2-1/2" Inside Diameter; 3.46" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 500 PSI - 34 Bar Operating Pressure
Part #
3618-0205
BDI #
1100078
Details
113.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2INX60FT-18MB-AIR-DRILL-500PSI/p/1100078
Your Price
$ 113.71 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
1.49
EAN
0072053213775
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-30 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Air Drill | Construction | Industrial | Pneumatic Mining
Price Unit
BOX
Package Quantity
60FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 60 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Weight / LBS
196.8
Long Description
Mining; 2-1/2" Inside Diameter; 3.46" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.46 Inch | 87.884 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh