https://www.bdiexpress.com/medias/INDGATHOSEXX-CHPL-CPE150-200SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3OXxpbWFnZS9qcGVnfGFHWTFMMmd4TWk4eE1ESTNPVE0yTWpJek1qTTFNQzlKVGtSSFFWUklUMU5GV0ZoZlEwaFFURjlEVUVVeE5UQmZNakF3VTBSZlFreExYek13TUhnek1EQXVhbkJufDNhZTQ3OTA4ZmMwZDE1MDdjZGFlNDJlNjVlMmM4ZWQ2NDYxNGVmN2QwNDBjZDZjZjc2MDI5ZDgzZjUwZDdmNmM
https://www.bdiexpress.com/medias/INDGATHOSEXX-CHPL-CPE150-200SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3OXxpbWFnZS9qcGVnfGFHWTFMMmd4TWk4eE1ESTNPVE0yTWpJek1qTTFNQzlKVGtSSFFWUklUMU5GV0ZoZlEwaFFURjlEVUVVeE5UQmZNakF3VTBSZlFreExYek13TUhnek1EQXVhbkJufDNhZTQ3OTA4ZmMwZDE1MDdjZGFlNDJlNjVlMmM4ZWQ2NDYxNGVmN2QwNDBjZDZjZjc2MDI5ZDgzZjUwZDdmNmM
GATES
GATES
2-1/2X100 CHEM MASTER PLUS CPE 150SD
GATES GATES
Description
2-1/2X100 CHEM MASTER PLUS CPE 150SD ; CHEMICAL HOSE 100FT/REL
Chemical Hose; 2-1/2" Inside Diameter; 2.98" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
4696-0023
BDI #
22285041
Details
78.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2X100-CHEM-MASTER-PLUS-CPE-150SD/p/22285041
Your Price
$ 78.31 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.56
EAN
0770075711070
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 5 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46960023
Weight / LBS
123
Long Description
Chemical Hose; 2-1/2" Inside Diameter; 2.98" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.98 Inch | 75.692 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

