

GATES
GATES
2-1/2X100 MINE MASTER ROCK DUST 100SD
GATES GATES
Description
2-1/2X100 MINE MASTER ROCK DUST 100SD ; MINING HOSE 100FT/REL
Mining Hose; 2-1/2" Inside Diameter; 2.92" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Part #
4691-0703
BDI #
22285569
Details
38.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2X100-MINE-MASTER-ROCK-DUST-100SD/p/22285569
Your Price
$ 38.84 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.44
EAN
0770075454717
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Underground Coal Mine
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46910703
Weight / LBS
98
Long Description
Mining Hose; 2-1/2" Inside Diameter; 2.92" Outside Diameter; Rubber Inner Material; Nitrile Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.92 Inch | 74.168 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh