

GATES
GATES
2 1/2X200 FUEL MASTER 150SD SMT CVR
GATES GATES
Description
2 1/2X200 FUEL MASTER 150SD SMT CVR ; PETROLEUM HOSE
Fuel Hose; 2-1/2" Inside Diameter; 3.05" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
46881709
BDI #
22285401

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2X200-FUEL-MASTER-150SD-SMT-CVR/p/22285401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.67
EAN
0770075339342
Product Group - BDI
F02192
Type of Hose
Fuel
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement Plies With Embedded Helical Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Fuel
Manufacturer URL
https://www.gates.com
Weight / LBS
298
Long Description
Fuel Hose; 2-1/2" Inside Diameter; 3.05" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.05 Inch | 77.47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh