https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-MASTER-XTRM-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5NXxpbWFnZS9qcGVnfGFHTXdMMmhrTVM4eE1ESTNPVE0yT1RJME5EY3dNaTlKVGtSSFFWUklUMU5GV0ZoZlJrOVBSRjlOUVZOVVJWSmZXRlJTVFY5SFVrRlpYek13TUhnek1EQXVhbkJufDEwNWMzYTE3OTdjMjM4ZDA3ODc5YzJiYzJkNjNhNDZjMGE1NWI5NmQxYjkxY2MzNmY3YWQ3N2UxZjg3ODMxYjA
https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-MASTER-XTRM-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5NXxpbWFnZS9qcGVnfGFHTXdMMmhrTVM4eE1ESTNPVE0yT1RJME5EY3dNaTlKVGtSSFFWUklUMU5GV0ZoZlJrOVBSRjlOUVZOVVJWSmZXRlJTVFY5SFVrRlpYek13TUhnek1EQXVhbkJufDEwNWMzYTE3OTdjMjM4ZDA3ODc5YzJiYzJkNjNhNDZjMGE1NWI5NmQxYjkxY2MzNmY3YWQ3N2UxZjg3ODMxYjA
GATES
GATES
2 1/2X200FT FOOD MASTER 250SD CR GRAY
GATES GATES
Description
2" X 200' FOOD AND BEVERAGE HOSE ; 400FT/REL
Food and Beverage Hose; 2-1/2" Inside Diameter; 3-1/4" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; Gray; 250 PSI | 17 Bar Operating Pressure
Part #
3132-0067
BDI #
22285251
Details
67.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2X200FT-FOOD-MASTER-250SD-CR-GRAY/p/22285251
Your Price
$ 67.26 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.82
EAN
0072053824001
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Sanitron
Outer Material
EPDM
Color
Gray
Operating Temperature Range
-40 To 230 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer | Suction | Pneumatic or Gravity System
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31320067
Weight / LBS
362
Long Description
Food and Beverage Hose; 2-1/2" Inside Diameter; 3-1/4" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; Gray; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

