https://www.bdiexpress.com/medias/INDGATHOSEXX-MIL-LP-FL-OIL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2NHxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1ESTRNVE0zTlRrMU56QXlNaTlKVGtSSFFWUklUMU5GV0ZoZlRVbE1YMHhRWDBaTVgwOUpURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xjZjQzMDY2MzE4ZmE1OTM0YTFkN2I3ZWIzZWUyNDNjMGY2NzQyYmVhNTRjNDdjYmI5OWJkMmQzOTA2MjNiNjhj
https://www.bdiexpress.com/medias/INDGATHOSEXX-MIL-LP-FL-OIL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2NHxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1ESTRNVE0zTlRrMU56QXlNaTlKVGtSSFFWUklUMU5GV0ZoZlRVbE1YMHhRWDBaTVgwOUpURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xjZjQzMDY2MzE4ZmE1OTM0YTFkN2I3ZWIzZWUyNDNjMGY2NzQyYmVhNTRjNDdjYmI5OWJkMmQzOTA2MjNiNjhj
GATES
GATES
2 1/2X50FT LOW PRES FUEL AND OIL HOSE100
GATES GATES
Description
2 1/2X50' LOW PRES FUEL AND OIL HOSE100 ; FUEL AND OIL HOSE 50FT/REL
Marine Hose; 2-1/2" Inside Diameter; 2.77" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Part #
3336-1897
BDI #
22285523
Details
117.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2X50FT-LOW-PRES-FUEL-AND-OIL-HOSE100/p/22285523
Your Price
$ 117.08 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.5
EAN
0770075513094
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Rotor or Fixed Wing Aircraft
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 25 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
33361897
Weight / LBS
55
Long Description
Marine Hose; 2-1/2" Inside Diameter; 2.77" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.77 Inch | 70.358 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

