GATES
								GATES
							
						
					2-5/8INX10FT 63SB AIR AND MP 5PSI
				 
				GATES GATES
Description
						
                            
								2-5/8"X10' 63SB AIR AND MP 5PSI ; AIR DUCT HOSE 10'/REEL
Air and Multipurpose; 2-5/8" Inside Diameter; 2.88" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 10 PSI - 0.7 Bar Operating Pressure
                         	Part #
	                    
	                      	4663-1615
							BDI #
						
	                      	18201828
							
						
Details
                    
                        37.12
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-5-8INX10FT-63SB-AIR-AND-MP-5PSI/p/18201828
						
		
		
		
				Your Price
				
						
							$ 37.12 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142009
					Weight / Kilogram
				0.354
					EAN
				0072053213874
					Product Group - BDI
				F02192
					Type of Hose
				
					Air and Multipurpose
			Inner Material
				
					Rubber
			Outer Material
				
					Rubber
			Color
				
					Black
			Operating Temperature Range
				
					-30 To 250 Deg F
			Operating Pressure
				
					10 PSI | 0.7 Bar
			Typical Use
				
					Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
			Price Unit
				
					CARTON
			Package Quantity
				
					10FT
			Order in Multiples of
				
					CARTON
			Minimum Order Quantity
				
					1 CARTON OF 10 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 3 Inch
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Keyword String
				
					Air and Multipurpose
			Weight / LBS
				
					7.8
			Long Description
				
					Air and Multipurpose; 2-5/8" Inside Diameter; 2.88" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 10 PSI - 0.7 Bar Operating Pressure
			Inside Diameter
				
					2.625 Inch | 66.675 Millimeter
			Outside Diameter
				
					2.88 Inch | 73.152 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

