https://www.bdiexpress.com/medias/INDGATHOSEXX-4169A-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyOXxpbWFnZS9qcGVnfGFEY3lMMmcwWlM4eE1UQXdNell3TmpBd056Z3pPQzlKVGtSSFFWUklUMU5GV0ZoZk5ERTJPVUZmUWt4TFh6TXdNSGd6TURBdWFuQm58ODNhMGJkNTNkNTQ5MTU5NGYzNDI5N2VhZTYwMDk0NjIzMDExNWUyZjkyN2VjZDhhZTUyMTJmMzliOTgyZDQwOA
https://www.bdiexpress.com/medias/INDGATHOSEXX-4169A-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyOXxpbWFnZS9qcGVnfGFEY3lMMmcwWlM4eE1UQXdNell3TmpBd056Z3pPQzlKVGtSSFFWUklUMU5GV0ZoZk5ERTJPVUZmUWt4TFh6TXdNSGd6TURBdWFuQm58ODNhMGJkNTNkNTQ5MTU5NGYzNDI5N2VhZTYwMDk0NjIzMDExNWUyZjkyN2VjZDhhZTUyMTJmMzliOTgyZDQwOA
GATES
GATES
2-5/8INX3FT 2 4169A MARINE MASTER PLUS
GATES GATES
Description
2-5/8X3FT 4169A COOL 60 SOFTWA ; COOLANT HOSE NON-RETURNABLE
Marine; 2-5/8" Inside Diameter; 3.05" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Part #
41690360
BDI #
1101272
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-5-8INX3FT-2-4169A-MARINE-MASTER-PLUS/p/1101272
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.485
EAN
0072053647297
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Typical Use
Engine Coolant | Industrial
Price Unit
CARTON
Package Quantity
3FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 3 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
3.21
Long Description
Marine; 2-5/8" Inside Diameter; 3.05" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Outside Diameter
3.05 Inch | 77.47 Millimeter
Inside Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

