Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-7/8INX12-1/2FT WET EXHST HARDWALL https://www.bdiexpress.com/medias/INDGATHOSEXX-WET-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNnxpbWFnZS9qcGVnfGFEa3pMMmczWXk4eE1EYzNNRGt5TmpneU9UVTVPQzlKVGtSSFFWUklUMU5GV0ZoZlYwVlVYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDcwYjEwNWE0MDVjY2Q0YTgzN2JmNjBhYWM5YzNiMTI1MzVkZDRhMTc2ODEyNThlNjAyODBmY2ViNGUxODAwOTE
18623413 Hoses 

GATES GATES

2-7/8INX12-1/2FT WET EXHST HARDWALL

Description

2-7/8INX12-1/2FT WET EXHST HARDWALL ; MARINE HOSE

Marine; 2-7/8" Inside Diameter; 3.42" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure

Part #

4686-0630

BDI #
18623413

Details

532.39 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 532.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
9.55
EAN
0072053300345
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Engine Water Circulation | Discharge Line | Heat Exchanger | Wet Exhaust
Price Unit
FT
Package Quantity
12.5FT
Order in Multiples of
12.5FT
Minimum Order Quantity
12.5 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic Fabric and 2 Built-In Steel Wire Helix | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
Manufacturer Item Number
46860630
Weight / LBS
21.06
Long Description
Marine; 2-7/8" Inside Diameter; 3.42" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
2.875 Inch | 73.025 Millimeter
Outside Diameter
3.42 Inch | 86.868 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh