CONTINENTAL
CONTINENTAL
2 FLEXSTL MINE SPRAY YELLOW 50FT
CONTINENTAL CONTINENTAL
Description
2IN FLEXSTL MINE SPRAY YELLOW 50FT HOSE ; MINING SBR
Mining; 2" Inside Diameter; 2.55" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Part #
20024153
BDI #
424025
Details
1581.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-FLEXSTL-MINE-SPRAY-YELLOW-50FT/p/424025
Your Price
$ 1,581.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.765
EAN
0037256126826
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
0 To 200 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Continuous Mining Machinery | General Underground Water Spray Service in Dust Control | Other Mechanical Mining Machine
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Weight / LBS
78.5
Long Description
Mining; 2" Inside Diameter; 2.55" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.55 Inch | 64.77 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh